Motion
1252305

HYDAC CORP
1252305

Return Line Static Indicator - VMF-VR Series, 102 psi, 7 bar Max, Visual Pop-Up With Automatic Reset
Mi Item #11553105
MFR #1252305
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1252305

Return Line Static Indicator - VMF-VR Series, 102 psi, 7 bar Max, Visual Pop-Up With Automatic Reset
Mi Item #11553105
MFR #1252305

Mfr description
1252305 VMF2.5B.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/8
  • Port 2 Size/Type
    G 1/8
  • Port Size
    G 1/8
  • Weight
    2.96 oz, 84.00 g

Details

  • Additional Details
    Model Code Description, VMF2.5B.1, Type deg F Indication, Visual, Red Pin, Housing Material, Aluminum, Medium, Mineral Oil or Water Based Fluids, Max. Torque, 15 Nm, 11 lbs-ft, Industry Standards, Certifications, ATEX, UL and CSA, BUn, EA, Short Description, Visual pop-up with automatic reset, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-STATIC, Product, MISCELLANEOUS H and L
  • Filter Type
    Return Line Static Indicator
  • Fluid Comp
    Mineral Oil Or Water Based Fluids
  • Indicator Trip Pressure
    36 psi, 2.5 bar
  • Indicator Type
    Visual Pop-Up With Automatic Reset
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    7 bar, 102 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Seal Material
    Fluorocarbon
  • Series
    VMF-VR
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    36 psi, 2.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)