Motion
1268314

HYDAC CORP
1268314

Hydraulic Filter Element - 3 μm, Microglass
Mi Item #11553170
MFR #1268314
Price$236.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1268314

Hydraulic Filter Element - 3 μm, Microglass
Mi Item #11553170
MFR #1268314

Mfr description
1268314 0240 D 003 ECO/N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.16/each

Specifications

Dimensions

  • Diameter
    2.7000 in
  • Element Length
    6.9000 in
  • Overall Height
    6.9000 in
  • Overall Length
    6.9000 in

Details

  • Additional Details
    Stat-Free: No | Efficiency: 99.9 %
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Hydraulic Filter Element
  • Filter Material
    Microglass
  • Filter Rating
    3 μm
  • Fluid Comp
    Hydraulic Oil
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    ECOmicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type D
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)