Motion
0185 R 020 ECON2

HYDAC CORP
0185 R 020 ECON2

Hydraulic Return Filter Element - Return, Return Line Element, Glass Fiber, 20 micron
MI ITEM #11553222
MFR #0185 R 020 ECON2
Your Price$197.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 020 ECON2

Hydraulic Return Filter Element - Return, Return Line Element, Glass Fiber, 20 micron
MI ITEM #11553222
MFR #0185 R 020 ECON2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.80/each(List $227.48)

Overview

Mfr description
1273596 0185 R 020 ECON2

Specifications

  • Element Type
    Return Line Element
  • Element Application
    Return
  • Micron Rating
    20 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Ecomicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought