Motion
1273734

HYDAC CORP
1273734

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553224
MFR #1273734
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1273734

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553224
MFR #1273734

Mfr description
1273734 VR2BM.1/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Port Size
    G 1/2

Details

  • Additional Details
    Model Code Description, VR2BM.1/-V, Note for Trip Pressure, Range, Optional, for use in lube applications - with all types- Consult HYDAC, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-STATIC, Product, MISCELLANEOUS H and L, Automatic vs. Manual Reset, All indicators with electric switches reset automatically to their original position when the pressure across the filter drops below trip pressure. This is true, also, for the type B visual indicator. However, on the type BM visual indicator with manual reset, the signal arm extends once the trip pressure is exceeded and remains that way until physically reset. The advantage is that the indicator signals that the element is dirty even after the system is shut down, thus, simplifying maintenance., Thermal Lockout, The thermal lockout feature may be chosen so that the indicator is deactivated at a fluid temperature less than 100 F ±5 (called T100)., Single Pole, Double Throw Switches (SPDT), HYDACs differential pressure and most static pressure electrical indicators contain single-pole, double-throw switches., Magnetic Coupling, Most deg F HYDACs indicators employ magnetic coupling, which separates the fluid from the actuating device.
  • Filter Type
    Return Line Static Indicator
  • Fluid Comp
    Mineral Oil Or Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Trip Pressure
    29 psi, 2 bar
  • Indicator Type
    Visual Manual Reset
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon elastomer
  • Series
    VMF-VR
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    29 psi, 2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)