Motion
0330 D 040 AM

HYDAC CORP
0330 D 040 AM

Hydraulic Pressure Filter Element - Pressure, AM - Aquamicron®, 40 micron
MI ITEM #11553251
MFR #0330 D 040 AM
List Price$284.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 040 AM

Hydraulic Pressure Filter Element - Pressure, AM - Aquamicron®, 40 micron
MI ITEM #11553251
MFR #0330 D 040 AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$284.85/each for your price

Overview

Mfr description
1277750 0330 D 040 AM

Specifications

  • Element Application
    Pressure
  • Micron Rating
    40 micron
  • Filter Material
    AM - Aquamicron®
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Inside Diameter
    48 mm | 1.89 in
  • Length
    6.5 in | 164 mm
  • Outside Diameter
    3.6 in | 91 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought