Motion
0160 D 005 ON/ SO263

HYDAC CORP
0160 D 005 ON/ SO263

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #11553252
MFR #0160 D 005 ON/ SO263
List Price$221.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 D 005 ON/ SO263

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #11553252
MFR #0160 D 005 ON/ SO263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$221.95/each for your price

Overview

Mfr description
1277815 0160 D 005 ON/ SO263

Specifications

  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Manufacturer Catalog
  • Inside Diameter
    34 mm | 1.339 in
  • Length
    4.6 in | 117 mm
  • Outside Diameter
    2.7 in | 69 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought