Motion
0210 R 010 ON /-V

HYDAC CORP
0210 R 010 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #11553261
MFR #0210 R 010 ON /-V
Price$345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0210 R 010 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #11553261
MFR #0210 R 010 ON /-V

Mfr description
1280699 0210 R 010 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.37/each

Specifications

Dimensions

  • Element Size
    0210
  • Inside Diameter
    1.6000 in,40.64 mm
  • Length
    10.9000 in,276 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Overall Diameter
    3.7000 in,95 mm
  • Overall Length
    10.9000 in, 276 mm
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)