Motion
2.852059 R 10 BN4 /-KB

HYDAC CORP
2.852059 R 10 BN4 /-KB

Hydraulic Return Filter Element - Return, Betamicron, 10 micron
MI ITEM #11553274
MFR #2.852059 R 10 BN4 /-KB
List Price$541.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2.852059 R 10 BN4 /-KB

Hydraulic Return Filter Element - Return, Betamicron, 10 micron
MI ITEM #11553274
MFR #2.852059 R 10 BN4 /-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$541.39/each for your price

Overview

Mfr description
1283020 2.852059 R 10 BN4 /-KB

Specifications

  • Element Application
    Return
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Betamicron
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought