1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
1286822
Hydraulic Filter Element - 10 µm
MI ITEM #
11553292
MFR #
1286822
List Price
$230.26
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 1286822
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
1286822
Hydraulic Filter Element - 10 µm
MI ITEM #
11553292
MFR #
1286822
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$230.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1286822 0120 RK 010 MM
Specifications
Filter Rating
10 µm
Type
Hydraulic Filter Element
Material
Microglass
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought