Motion
1293230

HYDAC CORP
1293230

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553329
MFR #1293230
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1293230

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553329
MFR #1293230

Mfr description
1293230 VMF2BM.1/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/8
  • Port 2 Size/Type
    G 1/8
  • Port Size
    G 1/8

Details

  • Additional Details
    Model Code Description, VMF2BM.1/-V, Type deg F Indication, Return Line Static Indicator, Note for Trip Pressure, Range, Optional, for use in lube applications - with all types- Consult HYDAC, Medium, Mineral Oil or Water Based Fluids, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-STATIC, Product, MISCELLANEOUS H and L, Automatic vs. Manual Reset, All indicators with electric switches reset automatically to their original position when the pressure across the filter drops below trip pressure. This is true, also, for the type B visual indicator. However, on the type BM visual indicator with manual reset, the signal arm extends once the trip pressure is exceeded and remains that way until physically reset. The advantage is that the indicator signals that the element is dirty even after the system is shut down, thus, simplifying maintenance., Thermal Lockout, When mobile and other equipment is started in the cold, the hydraulic or lube fluid is likely to be highly viscous until it approaches normal operating temperature. The high pressure drop created by a highly viscous fluid can trip the indicator and falsely signify that the element is clogged. An optional thermal lockout device, available on many HYDAC electric indicators, prevents the indicator from tripping until the fluid reaches a certain specified temperature. The device consists deg F a switch in series in the indicator circuit, which is caused to make or break by a bi-metal strip that alters in shape according to temperature., Single Pole, Double Throw Switches (SPDT), HYDACs differential pressure and most static pressure electrical indicators contain single-pole, double-throw switches. This provides the choice deg F normally open or normally closed contacts when the pressure differential is below trip-point., Magnetic Coupling, Most deg F HYDACs indicators employ magnetic coupling, which separates the fluid from the actuating device. The benefit is that there is no need for a dynamic seal, therefore, far less chance deg F fluid leakage under high system pressure.
  • Filter Type
    Return Line Static Indicator
  • Fluid Comp
    Mineral Oil Or Water Based Fluids
  • Indicator Trip Pressure
    29 psi, 2 bar
  • Indicator Type
    Visual Manual Reset
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon
  • Series
    VMF-VR
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    29 psi, 2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)