Overview
Mfr description
1293371 8.150 D 03 BH4
Specifications
- Element ApplicationPressure
- Micron Rating3 micron
- Seal MaterialNitrile Rubber (NBR)
- SeriesBetafit - 6500
- Length3.3 in | 83 mm
- Outside Diameter1.8 in | 45 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data