Motion
7.0005 D 10 BH4

HYDAC CORP
7.0005 D 10 BH4

Hydraulic Pressure Filter Element - Pressure, 10 micron
MI ITEM #11553339
MFR #7.0005 D 10 BH4
List Price$273.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
7.0005 D 10 BH4

Hydraulic Pressure Filter Element - Pressure, 10 micron
MI ITEM #11553339
MFR #7.0005 D 10 BH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.36/each for your price

Overview

Mfr description
1295548 7.0005 D 10 BH4

Specifications

  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Length
    3.7 in | 94 mm
  • Outside Diameter
    1.4 in | 35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought