Motion
1304061

HYDAC CORP
1304061

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553378
MFR #1304061
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1304061

Return Line Static Indicator - VMF-VR Series, Visual Manual Reset
Mi Item #11553378
MFR #1304061

Mfr description
1304061 VR5BM.1/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Port Size
    G 1/2

Details

  • Additional Details
    Model Code Description, VR5BM.1/-V, Note for Trip Pressure, Range, Standard, for use on pressure filters, except DFDK and DFZ, BUn, EA, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-STATIC, Product, MISCELLANEOUS H and L, Automatic vs. Manual Reset, All indicators with electric switches reset automatically to their original position when the pressure across the filter drops below trip pressure. This is true, also, for the type B visual indicator. However, on the type BM visual indicator with manual reset, the signal arm extends once the trip pressure is exceeded and remains that way until physically reset. The advantage is that the indicator signals that the element is dirty even after the system is shut down, thus, simplifying maintenance., Magnetic Coupling, Most deg F HYDACs indicators employ magnetic coupling, which separates the fluid from the actuating device. The benefit is that there is no need for a dynamic seal, therefore, far less chance deg F fluid leakage under high system pressure.
  • Filter Type
    Return Line Static Indicator
  • Fluid Comp
    Mineral Oil Or Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Trip Pressure
    72 psi, 5 bar
  • Indicator Type
    Visual Manual Reset
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon elastomer
  • Series
    VMF-VR
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    72 psi, 5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)