Motion
0500 D 010 ON /-SFREE

HYDAC CORP
0500 D 010 ON /-SFREE

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #11553401
MFR #0500 D 010 ON /-SFREE
Your Price$504.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0500 D 010 ON /-SFREE

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
MI ITEM #11553401
MFR #0500 D 010 ON /-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$504.10/each(List $579.72)

Overview

Mfr description
1308863 0500 D 010 ON /-SFREE

Specifications

  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Manufacturer Catalog
  • Inside Diameter
    48 mm | 1.89 in
  • Length
    10.00 in | 254 mm
  • Outside Diameter
    3.6 in | 91 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text