Motion
0250 DN 010 ON/PO

HYDAC CORP
0250 DN 010 ON/PO

Hydraulic Pressure Filter Element - Pressure, Plastic Fiber, 10 micron
Mi Item #11553414
MFR #0250 DN 010 ON/PO
Price$241.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 010 ON/PO

Hydraulic Pressure Filter Element - Pressure, Plastic Fiber, 10 micron
Mi Item #11553414
MFR #0250 DN 010 ON/PO

Mfr description
1311674 0250 DN 010 ON/PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.06/each

Specifications

Dimensions

  • Element Size
    0250
  • Height
    9.8000 in,249 mm
  • Inside Diameter
    1.58 in | 40.1 mm
  • Length
    9.8 in | 250 mm
  • Outside Diameter
    3.1 in | 80 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    9.8000 in, 249 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Plastic Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron® Power
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)