1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
0120 A 010 MM
Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #
11553421
MFR #
0120 A 010 MM
List Price
$343.12
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Filter Cartridges
HYDAC CORP 0120 A 010 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
0120 A 010 MM
Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #
11553421
MFR #
0120 A 010 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$343.12
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1312928 0120 A 010 MM
Specifications
Element Application
Return
Micron Rating
10 micron
Filter Material
Plastic Fiber
Series
Mobilemicron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought