Motion
0250 DN 025 BN4HC /-SFREE

HYDAC CORP
0250 DN 025 BN4HC /-SFREE

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 25 micron
MI ITEM #11553431
MFR #0250 DN 025 BN4HC /-SFREE
List Price$249.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0250 DN 025 BN4HC /-SFREE

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 25 micron
MI ITEM #11553431
MFR #0250 DN 025 BN4HC /-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.77/each for your price

Overview

Mfr description
1313948 0250 DN 025 BN4HC /-SFREE

Specifications

  • Element Application
    Pressure
  • Micron Rating
    25 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    87 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought