Motion
2700 R 010 ON/PO /-KB

HYDAC CORP
2700 R 010 ON/PO /-KB

Hydraulic Return Filter Element - Return, Return Line Element, Plastic Fiber, 10 micron
MI ITEM #11553435
MFR #2700 R 010 ON/PO /-KB
Your Price$1,544.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2700 R 010 ON/PO /-KB

Hydraulic Return Filter Element - Return, Return Line Element, Plastic Fiber, 10 micron
MI ITEM #11553435
MFR #2700 R 010 ON/PO /-KB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,544.19/each(List $1,930.24)

Overview

Mfr description
1314451 2700 R 010 ON/PO /-KB

Specifications

  • Element Type
    Return Line Element
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Plastic Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron® Power
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text