Motion
1318004

HYDAC CORP
1318004

1318004 VD2D.0/W-L24-CRUUS
Mi Item #11553454
MFR #1318004
Price$516.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1318004

1318004 VD2D.0/W-L24-CRUUS
Mi Item #11553454
MFR #1318004

Mfr description
1318004 VD2D.0/W-L24-CRUUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.09/each

Specifications

Details

  • Ampere Rating
    3 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    212 °F
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)