Motion
0400 DN 020 ON/PO /-V

HYDAC CORP
0400 DN 020 ON/PO /-V

Hydraulic Pressure Filter Element - Pressure, Plastic Fiber, 20 micron
MI ITEM #11553457
MFR #0400 DN 020 ON/PO /-V
List Price$342.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 DN 020 ON/PO /-V

Hydraulic Pressure Filter Element - Pressure, Plastic Fiber, 20 micron
MI ITEM #11553457
MFR #0400 DN 020 ON/PO /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.85/each for your price

Overview

Mfr description
1318928 0400 DN 020 ON/PO /-V

Specifications

  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Plastic Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron® Power
  • Manufacturer Catalog
  • Filter Design
    Pleated
  • Inside Diameter
    1.58 in|40.1 mm
  • Length
    15.7 in|400 mm
  • Outside Diameter
    3.1 in|80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought