Motion
0110 D 001 ON /-V

HYDAC CORP
0110 D 001 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 1 micron
Mi Item #11553474
MFR #0110 D 001 ON /-V
Price$158.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 001 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 1 micron
Mi Item #11553474
MFR #0110 D 001 ON /-V

Mfr description
1324016 0110 D 001 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.68/each

Specifications

Dimensions

  • Element Size
    0110
  • Height
    6.1000 in,155 mm
  • Inside Diameter
    22 mm|0.866 in
  • Length
    6.1000 in,155 mm
  • Outside Diameter
    1.9 in|47 mm
  • Overall Diameter
    1.9000 in,47 mm
  • Overall Length
    6.1 in|155 mm
  • Width
    1.9000 in,47 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    1 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)