Motion
6.14.04 R 03 BN4

HYDAC CORP
6.14.04 R 03 BN4

Hydraulic Return Filter Element - Return, 3 micron
MI ITEM #11553484
MFR #6.14.04 R 03 BN4
List Price$288.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.14.04 R 03 BN4

Hydraulic Return Filter Element - Return, 3 micron
MI ITEM #11553484
MFR #6.14.04 R 03 BN4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.56/each for your price

Overview

Mfr description
1326466 6.14.04 R 03 BN4

Specifications

  • Element Application
    Return
  • Micron Rating
    3 micron
  • Maximum Operating Pressure
    290 psid
  • Overall Length
    4 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8310/8314/8304
  • Inside Diameter
    24.5 mm|0.965 in
  • Length
    4.7 in|120.2 mm
  • Outside Diameter
    2.1 in|51.9 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought