Motion
RFM BN/AM 661 B M 10 A 1.0 /-G

HYDAC CORP
RFM BN/AM 661 B M 10 A 1.0 /-G

RFM Series, 661 Size, 10 micron, 101.5 psi Max, Aquamicron Element Material
Mi Item #11553485
MFR #RFM BN/AM 661 B M 10 A 1.0 /-G
Price$1,212.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM BN/AM 661 B M 10 A 1.0 /-G

RFM Series, 661 Size, 10 micron, 101.5 psi Max, Aquamicron Element Material
Mi Item #11553485
MFR #RFM BN/AM 661 B M 10 A 1.0 /-G

Mfr description
1326688 RFM BN/AM 661 B M 10 A 1.0 /-G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,212.18/each

Specifications

Dimensions

  • Size
    661

Details

  • Element Material
    Aquamicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Maximum Operating Pressure
    101.5 psi
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)