Motion
0185 R 010 ON /-QPG4

HYDAC CORP
0185 R 010 ON /-QPG4

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #11553487
MFR #0185 R 010 ON /-QPG4
Price$204.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 010 ON /-QPG4

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #11553487
MFR #0185 R 010 ON /-QPG4

Mfr description
1327043 0185 R 010 ON /-QPG4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.48/each

Specifications

Dimensions

  • Element Size
    0185
  • Inside Diameter
    1.3000 in,34 mm
  • Length
    11.6000 in,295 mm
  • Outside Diameter
    2.4000 in,60 mm
  • Width
    2.4000 in,60 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)