Motion
0195 R 008 MM /-B2-QPG4

HYDAC CORP
0195 R 008 MM /-B2-QPG4

Hydraulic Return Filter Element - Return, Plastic Fiber, 8 micron
Mi Item #11553488
MFR #0195 R 008 MM /-B2-QPG4
Price$223.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0195 R 008 MM /-B2-QPG4

Hydraulic Return Filter Element - Return, Plastic Fiber, 8 micron
Mi Item #11553488
MFR #0195 R 008 MM /-B2-QPG4

Mfr description
1327416 0195 R 008 MM /-B2-QPG4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.36/each

Specifications

Details

  • Element Application
    Return
  • Filter Material
    Plastic Fiber
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    8 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
  • Valve Bypass Cracking Pressure
    29 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)