Motion
0110 D 001 ON

HYDAC CORP
0110 D 001 ON

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 1 micron
MI ITEM #11553495
MFR #0110 D 001 ON
List Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 001 ON

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 1 micron
MI ITEM #11553495
MFR #0110 D 001 ON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.77/each for your price

Overview

Mfr description
1330848 0110 D 001 ON

Specifications

  • Element Application
    Pressure
  • Micron Rating
    1 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Manufacturer Catalog
  • Inside Diameter
    22 mm | 0.866 in
  • Length
    6.1 in | 155 mm
  • Outside Diameter
    1.9 in | 47 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text