Overview
Mfr description
1331460 0660 D 001 OH/PS /-V
Specifications
- Element ApplicationPressure
- Micron Rating1 micron
- Filter MaterialOH/PS - Fiberglass
- Seal MaterialNitrile Rubber (NBR)
- Length10.00 in | 254 mm
- Outside Diameter3.6 in | 91 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data