Motion
1.08.16 D 06 BN4 /-V-T150

HYDAC CORP
1.08.16 D 06 BN4 /-V-T150

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11553499
MFR #1.08.16 D 06 BN4 /-V-T150
List Price$526.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.08.16 D 06 BN4 /-V-T150

Hydraulic Pressure Filter Element - Pressure, 5 micron
MI ITEM #11553499
MFR #1.08.16 D 06 BN4 /-V-T150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.03/each for your price

Overview

Mfr description
1331689 1.08.16 D 06 BN4 /-V-T150

Specifications

  • Element Application
    Pressure
  • Micron Rating
    5 micron
  • Maximum Operating Pressure
    290 psid
  • Overall Length
    16 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text