Motion
2067770

HYDAC CORP
2067770

Duplex Return Filter for Low Pressure Application - 25 μm
MI ITEM #11553523
MFR #2067770
Price$24,651.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2067770

Duplex Return Filter for Low Pressure Application - 25 μm
MI ITEM #11553523
MFR #2067770

Mfr description
2067770 NFHDW/HC2600EAP25BM1.1/16V-B1-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,651.07/each

Specifications

Dimensions

  • Overall Height
    54.0900 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    357 lbs

Details

  • Additional Details
    Wire Mesh Reinforced | Floor Mounting Brackets
  • Body Material
    Steel
  • Efficiency Rating
    Absolute 25 µm
  • Element Material
    HC, Wire Mesh
  • Element Type
    Duplex Return Filter
  • Filter Material
    HC
  • Filter Rating
    25 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Floor Mounting Brackets, O-Ring Seals
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Material
    HC, Wire Mesh
  • Media Type
    HC
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    NFHD
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)