Motion
1800 R 005 ON /-V-B2

HYDAC CORP
1800 R 005 ON /-V-B2

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #11553597
MFR #1800 R 005 ON /-V-B2
Your Price$1,825.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1800 R 005 ON /-V-B2

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #11553597
MFR #1800 R 005 ON /-V-B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,825.71/each(List $2,099.56)

Overview

Mfr description
2088025 1800 R 005 ON /-V-B2

Specifications

  • Element Application
    Return
  • Micron Rating
    5 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    29 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Optimicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text