Motion
1125 D 005 BN4HC

HYDAC CORP
1125 D 005 BN4HC

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
Mi Item #11553610
MFR #1125 D 005 BN4HC
Price$609.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1125 D 005 BN4HC

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
Mi Item #11553610
MFR #1125 D 005 BN4HC

Mfr description
2089178 1125 D 005 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.54/each

Specifications

Dimensions

  • Length
    3.7 in | 94 mm
  • Outside Diameter
    1.4 in | 35 mm

Details

  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)