Specifications
Dimensions
- Element Size35.01.08
Details
- Element ApplicationReturn
- Filter MaterialGlass Fiber
- Filter TypeLow Pressure
- Micron Rating3 micron
- Seal MaterialNBR (Perbunan)
- SeriesR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)