Motion
2096766

HYDAC CORP
2096766

0500 R 005 ON /-SFREE
MI ITEM #11553692
MFR #2096766
List Price$485.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2096766

0500 R 005 ON /-SFREE
MI ITEM #11553692
MFR #2096766

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$485.43/each for your price

Overview

Mfr description
2096766 0500 R 005 ON /-SFREE

Specifications

  • Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought