Motion
2201020

HYDAC CORP
2201020

2201020 VM1.5D.0/L24-CRUUS
Mi Item #11553787
MFR #2201020
Price$456.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201020

2201020 VM1.5D.0/L24-CRUUS
Mi Item #11553787
MFR #2201020

Mfr description
2201020 VM1.5D.0/L24-CRUUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.80/each

Specifications

Details

  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)