Motion
2201255

HYDAC CORP
2201255

2201255 VD5D.0/W-L110-CRUUS
Mi Item #11553793
MFR #2201255
Price$456.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201255

2201255 VD5D.0/W-L110-CRUUS
Mi Item #11553793
MFR #2201255

Mfr description
2201255 VD5D.0/W-L110-CRUUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.80/each

Specifications

Details

  • Ampere Rating
    3 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    212 °F
  • Mounting Type
    Threaded Mount
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)