Motion
2201924

HYDAC CORP
2201924

0660 R 003 ON /-B6-SFREE
MI ITEM #11553796
MFR #2201924
List Price$683.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201924

0660 R 003 ON /-B6-SFREE
MI ITEM #11553796
MFR #2201924

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$683.37/each for your price

Overview

Mfr description
2201924 0660 R 003 ON /-B6-SFREE

Specifications

  • Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought