Motion
1000 DN 003 BN4HC /-V

HYDAC CORP
1000 DN 003 BN4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
MI ITEM #11553803
MFR #1000 DN 003 BN4HC /-V
Price$582.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1000 DN 003 BN4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
MI ITEM #11553803
MFR #1000 DN 003 BN4HC /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.32/each

Specifications

Dimensions

  • Element Size
    1000
  • Inside Diameter
    2.3700 in,60.20 mm
  • Length
    24.6400 in,625.90 mm
  • Outside Diameter
    3.9400 in,100.08 mm
  • Overall Diameter
    3.9400 in,100 mm
  • Overall Length
    24.6400 in, 625.90 mm
  • Width
    3.9400 in,100 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Hydraulic
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi

Overview

Mfr description
2202617 1000 DN 003 BN4HC /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought