Motion
12.02.36 D 10 BN4 /-2.625-SFREE

HYDAC CORP
12.02.36 D 10 BN4 /-2.625-SFREE

Hydraulic Pressure Filter Element - Pressure, 10 micron
Mi Item #11553823
MFR #12.02.36 D 10 BN4 /-2.625-SFREE
Price$865.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
12.02.36 D 10 BN4 /-2.625-SFREE

Hydraulic Pressure Filter Element - Pressure, 10 micron
Mi Item #11553823
MFR #12.02.36 D 10 BN4 /-2.625-SFREE

Mfr description
2204891 12.02.36 D 10 BN4 /-2.625-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.16/each

Specifications

Dimensions

  • Element Size
    12.02.36
  • Inside Diameter
    2.6500 in,67.31 mm
  • Length
    36.0000 in,914.40 mm
  • Outside Diameter
    6.0000 in,152.40 mm
  • Width
    6.0000 in,152 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)