Motion
0330 D 005 BH4HC /-SO263

HYDAC CORP
0330 D 005 BH4HC /-SO263

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
Mi Item #11553828
MFR #0330 D 005 BH4HC /-SO263
Price$737.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 005 BH4HC /-SO263

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
Mi Item #11553828
MFR #0330 D 005 BH4HC /-SO263

Mfr description
2205282 0330 D 005 BH4HC /-SO263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.98/each

Specifications

Dimensions

  • Element Size
    0330
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    6.5000 in,164 mm
  • Outside Diameter
    3.6000 in,91.40 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Fluid Type
    Water Glycol
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)