Motion
2207681

HYDAC CORP
2207681

Duplex Return Filter - 6 μm
MI ITEM #11553908
MFR #2207681
Price$3,819.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207681

Duplex Return Filter - 6 μm
MI ITEM #11553908
MFR #2207681

Mfr description
2207681 FLNDBN/HC250DDF6B1.2/12V-B7-SFRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,819.44/each

Specifications

Dimensions

  • Overall Height
    15.1200 in
  • Overall Width
    11.0200 in

Details

  • Additional Details
    Silicone Free
  • Body Material
    Aluminum
  • Filter Rating
    6 μm
  • Filter Type
    Return Line
  • Flow Rate
    250 l/min
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)