Motion
5.03.09 D 10 BN4 /-SFREE

HYDAC CORP
5.03.09 D 10 BN4 /-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
MI ITEM #11553949
MFR #5.03.09 D 10 BN4 /-SFREE
Your Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 10 BN4 /-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
MI ITEM #11553949
MFR #5.03.09 D 10 BN4 /-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.47/each(List $124.74)

Overview

Mfr description
2208370 5.03.09 D 10 BN4 /-SFREE

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Filter Material
    Microglass
  • Overall Length
    9 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
  • Inside Diameter
    43.80 mm|1.724 in
  • Length
    9.1 in|231.14 mm
  • Outside Diameter
    3.7 in|93.98 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought