Motion
5.03.18 D 10 BN4 /-SFREE

HYDAC CORP
5.03.18 D 10 BN4 /-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
Mi Item #11553950
MFR #5.03.18 D 10 BN4 /-SFREE
Price$167.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 10 BN4 /-SFREE

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 10 micron
Mi Item #11553950
MFR #5.03.18 D 10 BN4 /-SFREE

Mfr description
2208372 5.03.18 D 10 BN4 /-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.26/each

Specifications

Dimensions

  • Inside Diameter
    1.61 in|40.894 mm
  • Length
    18.5 in|469.9 mm
  • Outside Diameter
    3.9 in|99.06 mm
  • Overall Length
    18 in

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)