Motion
DFBH/HC240TE3D1.0/12V-B6-L24

HYDAC CORP
DFBH/HC240TE3D1.0/12V-B6-L24

Hydraulic Pressure Filter Assembly - DFP Series, 3 micron, 63 gpm, 240 L/min, 4568 psi, 315 bar Max, Lamp For D-Type Clogging Indicator, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #11553972
MFR #DFBH/HC240TE3D1.0/12V-B6-L24
Price$1,992.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBH/HC240TE3D1.0/12V-B6-L24

Hydraulic Pressure Filter Assembly - DFP Series, 3 micron, 63 gpm, 240 L/min, 4568 psi, 315 bar Max, Lamp For D-Type Clogging Indicator, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #11553972
MFR #DFBH/HC240TE3D1.0/12V-B6-L24

Mfr description
2208582 DFBH/HC240TE3D1.0/12V-B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,992.76/each

Specifications

Dimensions

  • Port 1 Size/Type
    21.40 mm
  • Port 2 Size/Type
    21.40 mm
  • Port Size
    0.8425 in, 21.40 mm
  • Weight
    23.00 lbs, 10.43 kg

Details

  • Additional Details
    Bypass Valve, B6, Seal Material, Fluorocarbon elastomer (FKM), Head Material, Ductile Iron, Element Collapse Pressure Rating, 210 bar (3045 psi), End Type, 4-Bolt Manifold Mount, End Size, 21.40 mm, Indicator, Lamp for D-type clogging indicator (LXX, XX = voltage)
  • Bowl Location
    Bottom Mounted
  • Bowl Style
    Screw-in bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    3 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Lamp For D-Type Clogging Indicator
  • Maximum Flow Rate
    240 L/min, 63 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Mounting Configuration
    Manifold Mount
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer
  • Series
    DFP
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)