Motion
1800R003ON/-V-KB-SFREE

HYDAC CORP
1800R003ON/-V-KB-SFREE

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
Mi Item #11554016
MFR #1800R003ON/-V-KB-SFREE
Price$2,026.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1800R003ON/-V-KB-SFREE

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
Mi Item #11554016
MFR #1800R003ON/-V-KB-SFREE

Mfr description
2210370 1800R003ON/-V-KB-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,026.19/each

Specifications

Details

  • Element Application
    Return
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Optimicron®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)