Overview
Mfr description
2210549 6.01.06 D 05 BN4
Specifications
- Element ApplicationPressure
- Micron Rating5 micron
- Maximum Operating Pressure145 psid
- Overall Length6 in
- Seal MaterialNitrile Rubber (NBR)
- SeriesBetafit - 6400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data