Motion
2210715

HYDAC CORP
2210715

Medium Pressure Filter - 1.5000 in
Mi Item #11554052
MFR #2210715
Price$593.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2210715

Medium Pressure Filter - 1.5000 in
Mi Item #11554052
MFR #2210715

Mfr description
2210715 LPFH 425EFXXA1.0/12B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.25/each

Specifications

Dimensions

  • Overall Height
    16.7000 in
  • Overall Width
    5.6700 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    10 lbs

Details

  • Additional Details
    Removable lid requires minimal clearance to remove the element | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    425 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    112 gpm, 425 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPFH
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)