Overview
Mfr description
2210828 RFM ON 330VF10E1.0/0
Specifications
- Filter TypeLow Pressure Return Line In Tank
- SeriesRFM
- Size330
- Filter Rating10 micron
- Maximum Operating Pressure101.5 psi
- Element MaterialOptimicron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data