Motion
0660 D 005 BH4HC / SO144H

HYDAC CORP
0660 D 005 BH4HC / SO144H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #11554115
MFR #0660 D 005 BH4HC / SO144H
Price$1,341.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 D 005 BH4HC / SO144H

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #11554115
MFR #0660 D 005 BH4HC / SO144H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,341.74/each

Specifications

Dimensions

  • Element Size
    0660
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    13.0000 in,330.20 mm
  • Outside Diameter
    3.6000 in,91.40 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron

Overview

Mfr description
2211313 0660 D 005 BH4HC / SO144H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought