Motion
1.22.40 D 03 SI-PLEAT/-V

HYDAC CORP
1.22.40 D 03 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Microglass, 3 micron
MI ITEM #11554162
MFR #1.22.40 D 03 SI-PLEAT/-V
List Price$1,779.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.22.40 D 03 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Microglass, 3 micron
MI ITEM #11554162
MFR #1.22.40 D 03 SI-PLEAT/-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,779.39/each for your price

Overview

Mfr description
2211378 1.22.40 D 03 SI-PLEAT/-V

Specifications

  • Element Application
    Pressure
  • Micron Rating
    3 micron
  • Filter Material
    Microglass
  • Overall Length
    40 in
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit
  • Length
    41.1 in
  • Outside Diameter
    3.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text