Motion
1.22.40 D 05 SI-PLEAT/-V

HYDAC CORP
1.22.40 D 05 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #11554163
MFR #1.22.40 D 05 SI-PLEAT/-V
Price$1,493.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.22.40 D 05 SI-PLEAT/-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Microglass, 5 micron
MI ITEM #11554163
MFR #1.22.40 D 05 SI-PLEAT/-V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,493.22/each

Specifications

Dimensions

  • Length
    41.1 in
  • Outside Diameter
    3.1 in
  • Overall Length
    40 in

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit

Overview

Mfr description
2211379 1.22.40 D 05 SI-PLEAT/-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought